This product requires certification to purchase.

18V Reciprocating Saw Kit

This product has been replaced by

Milwaukee® Black Cordless Lithium-ion Reciprocating Saw Bare Tool
Milwaukee® Cordless 18V Lithium-ion Reciprocating Saw Bare Tool
Manufacturer Part #2621-20
Milwaukee®

M18™ Sawzall® 18V Reciprocating Saw Kit

  • Fast #
  • Part #M262121
  • Item #5108983
  • Manufacturer Part #2621-21
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Black Cordless Lithium-ion Reciprocating Saw Bare Tool
Milwaukee® Cordless 18V Lithium-ion Reciprocating Saw Bare Tool
Manufacturer Part #2621-20
Milwaukee®

M18™ Sawzall® 18V Reciprocating Saw Kit

  • Fast #
  • Part #M262121
  • Item #5108983
  • Manufacturer Part #2621-21
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Counter balance mechanism reduces vibration for more control and less fatigue
  • All metal gearing and gear case provide maximum durability
  • Lever Action Quik-Lok™ Blade Clamp provides fast and easy blade changes
  • Redlink™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
  • The slim front end design provides improved ergonomics, offering maximum comfort and control.
  • 0-3000 Strokes per minute and 1-1/8 in stroke length
  • Requires Certification

Specifications

AMP:
3
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
REDLITHIUM
CSA Certified:
Yes
Chuck Type:
Keyless
Collection:
M18™ Sawzall®
Color Finish Name:
Black, Grey, Red
Corded Cordless:
Cordless
Height:
8-1/8
Length:
18
Material:
Metal
Number of Tools Included:
3
Power Source:
Battery
RPM:
3000
Saw Type:
Reciprocating
Type:
M262121
UL Listed:
Yes
UPC:
045242333905
Volts:
18V
Weight:
7.4
Width:
19