SHELF MOUNTING BRACKETS FOR M18 AND M12 GANGBOX RAPID CHARGER
M18™ SHELF MOUNTING BRACKETS FOR M18 AND M12 GANGBOX RAPID CHARGER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with Milwaukee® M18™ and M12™ Gangbox Rapid Charger.
- For use when desired mounting orientation is front of shelf on piano-style Crescent® JOBOX®.
- Brackets sold separately from M18™ and M12™ Gangbox Rapid Charger.
- Features a visibility window for easy installation.
Documents
Specifications
- Application:
- Charging
- Brand Model Compatibility:
- 48-59-1804
- Collection:
- M18™
- Color Finish Name:
- Black
- Height:
- 5-49/50
- Length:
- 1-24/25
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Charger Bracket
- Tool Type:
- Mount Bracket
- Type:
- M49161804
- UPC:
- 045242403530
- Weight:
- 1
- Width:
- 1-1/2