Stainless Steel Impact Wrench
M18™ Stainless Steel Impact Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-metal construction for longer life
- 24 TPI for cutting in thin metals
- Universal fit for T-Shank Corded/ Cordless Jig Saws
- Made in Switzerland
- 5-1/4 in. length
- 24 TPI
- 9/32 in. width, T-Shank
- 5 blades per package
Specifications
- Bare Tool or Kit:
- Bare Tool
- Collection:
- M18™
- Material:
- Stainless Steel
- UPC:
- 045242288441