M18 Utility Bucket Light Kit
M18 Utility Bucket Light Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2500 lm with 500 Yd. beam distance
- Dual light head design with 180 degrees of vertical and horizontal head rotation
- 3 output modes: spot, flood, spot/flood
- Patented spring loaded bucket clamp for all bucket sizes
- IP56 for extreme weather and high voltage
- Spot mode: 6hrs with M18 REDLITHIUM high demand 9. battery pack
- Spot/flood mode: 4hrs with M18 REDLITHIUM high demand 9. battery pack
- Flood mode: 4hrs with M18 REDLITHIUM high demand 9. battery pack
- Low battery indicator alerts users when the battery is nearing end of charge
- High definition output with true color, even beam and natural light
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 9-4/5
- Height:
- 14-3/5
- Length:
- 9-4/5
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Tool Type:
- Bucket Light
- Type:
- M212221HD
- UPC:
- 045242495610
- Volts:
- 18V
- Weight:
- 10.66
- Width:
- 13-1/10