M18 Utility Bucket Light
M18 Utility Bucket Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2500 lm with 500 Yd. beam distance
- Dual light head design with 180 degrees of vertical and horizontal head rotation
- 3 output modes: spot, flood, spot/flood
- Patented spring loaded bucket clamp for all bucket sizes
- IP56 for extreme weather and high voltage
- Spot mode: 6hrs with M18 REDLITHIUM high demand 9. battery pack
- Spot/flood mode: 4hrs with M18 REDLITHIUM high demand 9. battery pack
- Flood mode: 4hrs with M18 REDLITHIUM high demand 9. battery pack
- Low battery indicator alerts users when the battery is nearing end of charge
- High definition output with true color, even beam and natural light
Specifications
- AMP:
- 0
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red, Black
- Depth:
- 9-4/5
- Height:
- 14-3/5
- Length:
- 9-4/5
- Light Bulb Type:
- LED
- Lumens:
- 2500
- Material:
- Thermoplastic
- Material Type:
- Polycarbonate
- Power Source:
- Battery
- Tool Type:
- Bucket Light
- Type:
- M212220
- UPC:
- 045242482078
- Volts:
- 18V
- Weight:
- 8.32
- Width:
- 13-1/10