This product requires certification to purchase.

REDLITHIUM™ FORGE™ HD12.0 Battery Pack

Milwaukee®

M18™REDLITHIUM™ REDLITHIUM™ FORGE™ HD12.0 Battery Pack

  • Fast #
  • Part #M48111813
  • Item #10490748
  • Manufacturer Part #48-11-1813
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

M18™REDLITHIUM™ REDLITHIUM™ FORGE™ HD12.0 Battery Pack

  • Fast #
  • Part #M48111813
  • Item #10490748
  • Manufacturer Part #48-11-1813
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 50% More Power vs HIGH OUTPUT™ HD12.0
  • COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime with COOL-CYCLE™ capable chargers
  • 35min Supercharge to 80% with the M18™ Dual Bay Simultaneous Super Charger
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™
  • Fully compatible with the M18™ system, featuring 250+ tools
  • Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design
  • Best protection from jobsite, weather and environmental conditions
  • PWR Level 5 on the REDLITHIUM™ Power scale
  • Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • Requires Certification

Documents


Specifications

AMP:
12
Automatic Shut-Off:
No
Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
Collection:
M18™REDLITHIUM™
Color Finish Name:
Red, Black
Depth:
5-4/5 in
Height:
5-4/5 in
Length:
5-4/5 in
Material:
Glass Filled Nylon
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Battery
Type:
M48111813
UL Listed:
Yes
UPC:
045242798025
Volts:
18V
Watts:
216 W
Weight:
3.3 lb
Width:
3-2/5 in