1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece
M/2™ 1/2 x 1/2 x 25/64 in. SDS-Plus Masonry 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enhanced rebar guards provide increased durability
- Breaker points lead to faster drilling speeds
- Variable flute for up to 20% more holes per charge in cordless rotary hammers
- Centering tip for exact spot drilling
- Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
- Reinforced flutes for minimized vibration and maximum durability
Specifications
- Application:
- Rotary Hammers
- Bit Diameter(s) (In):
- 1/2 in
- Bit Sizes:
- 1/2 in
- Collection:
- M/2™
- Color Finish Name:
- Silver
- Depth:
- 1/2
- Drill Bit Type:
- 2-Cutter
- Drilling Depth (in):
- 22 in
- Height:
- 1/2
- Length:
- 24
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill Bit
- UL Listed:
- No
- UPC:
- 045242111992
- Weight:
- 0.76
- Width:
- 1/2