3/8 x 1/2 in. SDS-Plus Masonry Drill Bit 1-Piece
M/2™ 3/8 x 1/2 in. SDS-Plus Masonry Drill Bit 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enhanced rebar guards provide increased durability
- Breaker points lead to faster drilling speeds
- Variable flute for up to 20% more holes per charge in cordless rotary hammers
- Centering tip for exact spot drilling
- Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
- Reinforced flutes for minimized vibration and maximum durability
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/8 in
- Collection:
- M/2™
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 10 in
- Length:
- 12
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2
- Shank Style:
- SDS-Plus
- Tool Type:
- Bit
- UPC:
- 045242112210
- Weight:
- 0.24
- Width:
- 3/8