28 V Impact Wrench Kit
M28™ 28 V Impact Wrench Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- M28 ™ lithium-ion battery technology: superior pack construction and advanced electronics provide durability, runtime and power for the toughest jobs
- Redlink™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 28V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M28™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Handle Type:
- Pistol
- Height:
- 14-13/20
- Length:
- 12-1/8
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1450
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 3900 in-lbs
- Type:
- M077922
- UL Listed:
- Yes
- UPC:
- 045242003044
- Volts:
- 28V
- Weight:
- 17.94
- Width:
- 21-19/50