This product requires certification to purchase.

M28 7/16 Impact Wrench

Milwaukee®

M28™ M28 7/16 Impact Wrench

  • Fast #
  • Part #M079920
  • Item #2965322
  • Manufacturer Part #0799-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M28™ M28 7/16 Impact Wrench

  • Fast #
  • Part #M079920
  • Item #2965322
  • Manufacturer Part #0799-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • M28 ™ lithium-ion battery technology: superior pack construction and advanced electronics provide durability, runtime and power for the toughest jobs
  • Redlink™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Size:
28V
Battery Type:
Li-ion (Lithium-ion)
Collection:
M28™
Corded Cordless:
Cordless
Drive Size:
7/16 in
Length:
11-3/4
Material:
Magnesium, Plastic
Material Type:
Nylon
Power Source:
Battery
RPM:
1450
Torque (In-Lbs):
3900 in-lbs
Type:
M079920
UPC:
045242004188
Volts:
18V
Weight:
7.6