2.0AH and 4V Lithium-ion Battery
M4™ 2.0AH and 4V Lithium-ion Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2376-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Part of M4 tool line
- Up to 50% longer run-time
- REDLITHIUM™ technology
- Compatible with M4 screwdriver
Documents
Specifications
- AMP:
- 2
- Automatic Shut-Off:
- No
- Battery Size:
- 2.0AH, 4V
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- 34G853, 34G854, 34G855, 34G857
- Collection:
- M4™
- Color Finish Name:
- Black, Red
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 5-3/4 in
- Length:
- 1-57/100 in
- Material:
- Plastic
- Number of Batteries Charged at Once:
- 1
- Portable:
- Yes
- Tool Type:
- Battery
- UL Listed:
- No
- UPC:
- 045242298136
- Volts:
- 4V
- Weight:
- 0.185 lb
- Width:
- 3-47/50 in