4V Hex Screwdriver Kit
This product has been replaced by
Manufacturer Part #2101-22
M4™ 4V Hex Screwdriver Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 21-position clutch setting with auto shut-off
- 44 inch-pounds of torque
- 2-speed gearbox: 200/600 RPM
- 2.0 Battery on M4 platform
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Size:
- 1/4
- Collection:
- M4™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Drive Size:
- 1/4 in
- Height:
- 5-3/5
- Length:
- 3-14/25
- Material:
- Glass Filled Nylon
- Power Source:
- Battery
- RPM:
- 600
- Tool Type:
- Screwdriver
- Torque (In-Lbs):
- 44 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242298167
- Volts:
- 4V
- Weight:
- 2.15
- Width:
- 9-3/4