California Energy Commission Registered *CVR* M4 CHARGER
M4™ California Energy Commission Registered *CVR* M4 CHARGER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- M4 2.0 Battery
- Up to 50% longer run-time
- Red Lithium technology
- Compatible with M4 screwdriver
Documents
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- 4AH, 4V
- Battery Type:
- REDLITHIUM
- CEC Compliant:
- For Sale in CA
- Collection:
- M4™
- Color Finish Name:
- Black, Red
- Cord Length:
- 3 ft
- ETL Listed:
- Yes
- GSA Approved:
- No
- Length:
- 6
- Material:
- Plastic
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Battery Charger
- Type:
- M48592001
- UL Listed:
- Yes
- UPC:
- 045242298143
- Weight:
- 0.75