This product requires certification to purchase.

120V 1/2 in Hammer Drill

Milwaukee®

Magnum® 120V 1/2 in Hammer Drill

  • Fast #
  • Part #M02441
  • Item #912361
  • Manufacturer Part #0244-1
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

Magnum® 120V 1/2 in Hammer Drill

  • Fast #
  • Part #M02441
  • Item #912361
  • Manufacturer Part #0244-1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful 5.5 amp Motor: Delivers up to 700 RPM, with trigger speed control and reverse
  • Heavy-duty keyless chuck: single sleeve all-metal chuck for high grip strength and reduced slippage
  • Quik-Lok® cord: 8 ft. 3-wire grounded rubber cord provides easy storage and field replacement
  • Exclusive brush cartridge system: changes brushes in less than one minute, and includes a spare set of brushes
  • Requires Certification

Specifications

AMP:
5.5
CSA Certified:
Yes
Chuck Size:
1/2 in
Chuck Type:
Keyed
Collection:
Magnum®
Cord Length:
8 ft
ETL Listed:
Yes
Height:
6-1/2 in
Length:
10-1/2 in
Material:
Metal, Plastic, Rubber
Power Source:
Electric
RPM:
700
Tool Type:
Hammer Drill
UL Listed:
Yes
UPC:
045242001002
Volts:
120V
Weight:
6 lb
Width:
6-31/50 in