This product requires certification to purchase.

Manual 3 in. Cabinet Screwdriver

Milwaukee®

Manual 3 in. Cabinet Screwdriver

  • Fast #
  • Part #M48222031
  • Item #4717327
  • Manufacturer Part #48-22-2031
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

Manual 3 in. Cabinet Screwdriver

  • Fast #
  • Part #M48222031
  • Item #4717327
  • Manufacturer Part #48-22-2031
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 59
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Forged tool shanks deliver more durability and longer life
  • Visible ID markings allows for quick tool identification
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Bit Sizes:
3/16 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Drive Type:
Cabinet
Handle Material:
Plastic
Height:
1-2/5
Length:
2-1/2
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Shaft Length:
3
Shaft Size:
3
Shank Size:
3
Shank Style:
Hex
Size:
3/16 in
Tool Type:
Cabinet
UPC:
045242294626
Weight:
0.19
Width:
10-3/4