This product requires certification to purchase.

Manual 6 in. Cabinet Screwdriver

Milwaukee®

Manual 6 in. Cabinet Screwdriver

  • Fast #
  • Part #M48222232
  • Item #4717314
  • Manufacturer Part #48-22-2232
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

Manual 6 in. Cabinet Screwdriver

  • Fast #
  • Part #M48222232
  • Item #4717314
  • Manufacturer Part #48-22-2232
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 75
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • UL® classified - tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E
  • 1000 V insulated protection offers uncompromising safety
  • Meets OSHA insulated tool standard
  • VDE & GS certified
  • Dual layer insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Lanyard holes prevent tool drops and protect insulation from damage
  • Visible ID markings allows for quick tool identification on jobsite
  • Requires Certification

Specifications

ASTM:
ASTM F-1505-10
Battery Type:
Li-ion (Lithium-ion)
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Drive Size:
Combination
Drive Type:
Cabinet
GSA Approved:
No
Handle Material:
Rubber
Handle Type:
Grip
Height:
10
Length:
1-1/4
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Shaft Length:
6
Shaft Size:
6
Shank Size:
6
Size:
3/16 in
Tool Type:
Screwdriver
UL Listed:
Yes
UPC:
045242294787
Weight:
0.25
Width:
1-1/4