This product requires certification to purchase.

Manual 6 in. Multi-Bit 10 Piece Screwdriver

Milwaukee®

Manual 6 in. Multi-Bit 10 Piece Screwdriver

  • Fast #
  • Part #M48222101
  • Item #4844538
  • Manufacturer Part #48-22-2101
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Manual 6 in. Multi-Bit 10 Piece Screwdriver

  • Fast #
  • Part #M48222101
  • Item #4844538
  • Manufacturer Part #48-22-2101
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-1/2 in. power groove bits for power tool compatibility
  • Revolver style bit storage and selection
  • Up to 10 gauge wire stripper and loop maker for additional jobsite functionality
  • Chrome plated bits - marine grade rust protection
  • Magnetic bit retention delivers consistent driving performance
  • Wrench ready hex shanks deliver additional leverage
  • Extended reach design
  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Drive Size:
Combination
Drive Type:
Multi-bit
GSA Approved:
No
Height:
10
Length:
1-29/50
Magnetic:
No
Number of Pieces:
10 Piece
Shaft Length:
6
Shank Size:
6
Shank Style:
Hex
Tool Type:
Combination
UPC:
045242280384
Weight:
0.73
Width:
1-29/50