Manual 6 in. Slotted Screwdriver
Manual 6 in. Slotted Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 70-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UL® classified - tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E
- 1000 V insulated protection offers uncompromising safety
- Meets OSHA insulated tool standard
- VDE & GS certified
- Dual layer insulation offers visual wear indication for tool replacement
- Flame retardant & impact resistant handle and shank
- Lanyard holes prevent tool drops and protect insulation from damage
- Visible ID markings allows for quick tool identification on jobsite
Specifications
- ASTM:
- ASTM F-1505-10
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drive Size:
- Combination
- Drive Type:
- Slotted
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Grip
- Height:
- 10
- Length:
- 1-1/4
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shaft Length:
- 6
- Shaft Size:
- 6
- Shank Size:
- 6
- Size:
- 1/4 in
- Tool Type:
- Screwdriver
- UL Listed:
- Yes
- UPC:
- 045242294749
- Weight:
- 0.32
- Width:
- 1-1/4