Manual Multi-Bit 1 Piece Screwdriver
Manual Multi-Bit 1 Piece Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Power groove bits for power tool compatibility and jobsite versatility
- Precision machined bit tips: durable tips for secure fitments
- Wrench ready: hex shanks for additional leverage
- Chrome plated bits
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Drive Size:
- Combination
- Drive Type:
- Multi-bit
- Handle Material:
- Polycarbonate
- Handle Type:
- Rubber-overmold
- Height:
- 1-11/20
- Length:
- 4-1/20
- Number of Pieces:
- 1 Piece
- Shank Style:
- Hex
- Tool Type:
- Screwdriver
- Type:
- M48222120
- UPC:
- 045242338139
- Weight:
- 0.3
- Width:
- 7-17/20