Metal 14 in. Cutting Wheel
Metal 14 in. Cutting Wheel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 14 in. x 1/8 in. x 1 in.
- A24R type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
Specifications
- Adjustable:
- No
- Application:
- Cutting
- Arbor Hole Size:
- 1 in
- Blade Material:
- Aluminum Oxide
- Color Finish Name:
- Black
- Depth:
- 14 in
- Diameter:
- 14 in
- Height:
- 13/100 in
- Length:
- 14 in
- Material:
- Aluminum Oxide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Wheel
- RPM:
- 5400
- Tool Type:
- Cutting Wheel
- UL Listed:
- No
- UPC:
- 045242218561
- Weight:
- 2.07 lb
- Width:
- 14 in