MIDWEIGHT PULLOVER HOODIE BLUE 3X
MIDWEIGHT PULLOVER HOODIE BLUE 3X
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Breathable Fabric
- Built For Mobility - Move and Layer Easily
- Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood
- Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
- Reinforced pocket seams
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- 3XL
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 17 in
- Height:
- 2 in
- Length:
- 17 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Hoodie
- UL Listed:
- Yes
- UPC:
- 045242773411
- Volts:
- 12V
- Weight:
- 1.72 lb
- Width:
- 12 in