Size XXL 1 Piece Lithium-ion Polyester Hoodie in Grey
Size XXL 1 Piece Lithium-ion Polyester Hoodie in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built for mobility - move and layer easily
- Comfortable fit rib-knit & waist and drawstring adjustable hood
- Breathable fabric
- Reinforced pocket seams
- Forward shoulder design - drop shoulder seams reduce wear
Specifications
- Battery Type:
- Lithium-ion
- Clothing Size:
- XXL
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 17 in
- Height:
- 2 in
- Length:
- 17 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Hoodie
- UL Listed:
- No
- Weight:
- 1.24 lb
- Width:
- 12 in