This product requires certification to purchase.

MIDWEIGHT PULLOVER HOODIE GRAY 3X

Milwaukee®

MIDWEIGHT PULLOVER HOODIE GRAY 3X

  • Fast #
  • Part #M351G3X
  • Item #9919406
  • Manufacturer Part #351G-3X
5 out of 5 Customer Rating
Brand image
Milwaukee®

MIDWEIGHT PULLOVER HOODIE GRAY 3X

  • Fast #
  • Part #M351G3X
  • Item #9919406
  • Manufacturer Part #351G-3X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Breathable Fabric
  • Built For Mobility - Move and Layer Easily
  • Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood
  • Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
  • Reinforced pocket seams
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
3XL
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
17
Height:
2
Length:
17
Material:
Cotton, Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Product Type:
Hoodie
Type:
M351G3X
UL Listed:
Yes
UPC:
045242764037
Volts:
12V
Weight:
1.72
Width:
12