This product requires certification to purchase.

MIDWEIGHT PULLOVER HOODIE GRAY S

Milwaukee®

MIDWEIGHT PULLOVER HOODIE GRAY S

  • Fast #
  • Part #M351GS
  • Item #9919409
  • Manufacturer Part #351G-S
5 out of 5 Customer Rating
Brand image
Milwaukee®

MIDWEIGHT PULLOVER HOODIE GRAY S

  • Fast #
  • Part #M351GS
  • Item #9919409
  • Manufacturer Part #351G-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Breathable Fabric
  • Built For Mobility - Move and Layer Easily
  • Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood
  • Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
  • Reinforced pocket seams
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
S
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
17 in
Height:
2 in
Length:
17 in
Material:
Cotton, Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Product Type:
Hoodie
UL Listed:
Yes
UPC:
045242763924
Volts:
12V
Weight:
1.124 lb
Width:
12 in