Multi-Bit 8 Piece Screwdriver
Multi-Bit 8 Piece Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- All metal high torque ratchet delivers more durability and 2X driving speed
- Revolver style bit storage and selection
- 3-1/2 in. power groove bits for power tool comparability
- Up to 10 gauge wire stripper and loop maker for additional jobsite functionality
- Chrome plated bits - marine grade rust protection
- Magnetic bit retention delivers consistent driving performance
- Extended reach design
Specifications
- Bit Sizes:
- #1, #2, 1/4 in, 3/16 in, 1 in, 2 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Drive Size:
- Combination
- Drive Type:
- Multi-bit
- Handle Material:
- Polycarbonate
- Handle Type:
- Twist
- Height:
- 10
- Length:
- 1-29/50
- Multi-Purpose:
- 10-in-1
- Number of Pieces:
- 8 Piece
- Tool Type:
- Screwdriver
- Type:
- M48222302
- UPC:
- 045242280445
- Weight:
- 0.78
- Width:
- 3-49/50