Multi-Bit 8 Piece Screwdriver
Multi-Bit 8 Piece Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High torque ratchet: durable high torque ratchet for 2x driving speed and maximum control
- Power groove bits for power tool compatibility and jobsite versatility
- Precision machined bit tips: durable driving tips for sector fitments
- Wrench ready: hex shanks for additional leverage
- Chrome plated bits
- Limited Lifetime Warranty
Specifications
- Drive Size:
- Combination
- Drive Type:
- Multi-bit
- GSA Approved:
- No
- Handle Material:
- Rubber
- Height:
- 3
- Length:
- 1-1/2
- Number of Pieces:
- 8 Piece
- Tool Type:
- Hand Tool
- UPC:
- 045242338122
- Weight:
- 0.4
- Width:
- 1-1/2