This product requires certification to purchase.

MULTI-FUNCTION COMPACT UTILITY KNIFE

Milwaukee®

MULTI-FUNCTION COMPACT UTILITY KNIFE

  • Fast #
  • Part #M48221517
  • Item #12427875
  • Manufacturer Part #48-22-1517
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

MULTI-FUNCTION COMPACT UTILITY KNIFE

  • Fast #
  • Part #M48221517
  • Item #12427875
  • Manufacturer Part #48-22-1517
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Prying & Scraping
  • Nail & Staple Puller
  • Gut Hook
  • Wire Stripper
  • Bottle & Can Opener
  • Smooth slide with 3 blade positions
  • Slim Metal Body
  • Quick Blade Change
  • Durable Wire Belt Clip
  • Lanyard Hole
  • Requires Certification

Specifications

Application:
Utility, Cutting
Blade Length (in):
2-2/5
Blade Material:
Steel
Blade Thickness (in):
0.02
Blade Type:
Utility Knife
Color Finish Name:
Red
Handle Length (in):
4-33/100
Handle Material:
Stainless Steel, Aluminum
Height:
1-8/25
Length:
4-33/100
Material:
Stainless Steel, Aluminum
Number of Blades:
1
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Utility Knife
Type:
M48221517
UPC:
045242820009
Weight:
0.23
Width:
71/100