This product requires certification to purchase.

Multi-Nut Driver W/ SHOCKWAVE Impact Duty™ (flip) Magnetic Nut Drivers

Milwaukee®

Multi-Nut Driver W/ SHOCKWAVE Impact Duty™ (flip) Magnetic Nut Drivers

  • Fast #
  • Part #M48222921
  • Item #10334610
  • Manufacturer Part #48-22-2921
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Multi-Nut Driver W/ SHOCKWAVE Impact Duty™ (flip) Magnetic Nut Drivers

  • Fast #
  • Part #M48222921
  • Item #10334610
  • Manufacturer Part #48-22-2921
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Versatile Nut Driving
  • SHOCKWAVE Impact Duty™ Nut Drivers
  • Easy Access: On-Board Storage
  • 1/4" Impact Rated Magnetic Hex Shank
  • QUIK-CLEAR™ cleaning mechanism for fast and easy debris removal
  • High Contrast Size Markings
  • Anti-Peel Cushion Grip
  • 6-in-1: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16"
  • Requires Certification

Documents


Specifications

Drive Size:
1/4 in
Handle Material:
Plastic
Handle Type:
Cushion Grip
Height:
1-27/100 in
Length:
8-1/4 in
Magnetic:
Yes
Material:
Steel
Number of Pieces:
7 Piece
Number of Tools Included:
6
Shaft Length:
4-17/25 in
Shaft Size:
6-17/25 in
Shank Size:
4-17/25 in
Type:
M48222921
UPC:
045242846498
Weight:
0.51 lb
Width:
1-2/5 in