1 in.-2 in. High Speed NPT Universal Pipe Threading Dies
MX Fuel™ 1 in.-2 in. High Speed NPT Universal Pipe Threading Dies
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- High Speed Steel
- 11-1/2 TPI
- Designed for use with MILWAUKEE® NPT Pipe Threading Die Head w/ Micro-Adjust(49-16-5100)
- Also Compatible in Universal Die Heads (NOS.504A,711,713,811A,815A,816,817,842)
- Optimized for use in High Speed with the MXFUEL™ Pipe Threading Machine
- Stamped size and type of die for easy identification
- Stamped alignment numbers for quick installation into diehead
- Designed to produce clean and precise threads on pipe
- Threads 1"-2" Pipe
Documents
Specifications
- Application:
- Threading
- Collection:
- MX Fuel™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 1 in - 2 in
- Height:
- 71/100
- Length:
- 9-13/100
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 in - 2 in
- Product Type:
- Die
- Size:
- 1 in-2 in NPT
- Type:
- M48361204
- UPC:
- 045242745883
- Weight:
- 1.24
- Width:
- 4-86/125