This product requires certification to purchase.

19-3/5 x 9-21/50 x 36-4/5 in. Saw Stand

Milwaukee®

MX Fuel™ 19-3/5 x 9-21/50 x 36-4/5 in. Saw Stand

  • Fast #
  • Part #MIL3000
  • Item #8079184
  • Manufacturer Part #3000
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel™ 19-3/5 x 9-21/50 x 36-4/5 in. Saw Stand

  • Fast #
  • Part #MIL3000
  • Item #8079184
  • Manufacturer Part #3000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Faster set up, more versatile coring
  • Lightweight; removable wheels and tool-carrier
  • For use with the MX FUEL™ handheld core drill
  • Tool-free removable wheels
  • Vacuum connection coupler
  • Vacuum pressure gauge on base
  • Quick-connect feed handle
  • Measurement markings along mast
  • Requires Certification

Specifications

Collection:
MX Fuel™
Color Finish Name:
Red, Black
ETL Listed:
No
Height:
36-4/5
Length:
19-3/5
Material:
Metal
Power Source:
Battery
Tool Stand Type:
Saw Stand
UL Listed:
No
UPC:
045242534005
Weight:
39.5
Width:
9-21/50