This product requires certification to purchase.

21 FT CONCRETE VIBRATOR SHAFT

Milwaukee®

MX Fuel™ 21 FT CONCRETE VIBRATOR SHAFT

  • Fast #
  • Part #M48377021
  • Item #9857477
  • Manufacturer Part #48-37-7021
5 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel™ 21 FT CONCRETE VIBRATOR SHAFT

  • Fast #
  • Part #M48377021
  • Item #9857477
  • Manufacturer Part #48-37-7021
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 21 ft Shaft
  • All metal coupling for superior durability
  • For use with MX FUEL Concrete Vibrator
  • Tool free quick connect
  • Shafts are labeled to communicate length
  • Durable rubber construction
  • Metal quick connect for increased durability
  • Easy quick release design
  • 1 year limited warranty on manufacturer's defect
  • Requires Certification

Documents


Specifications

Collection:
MX Fuel™
Height:
1
Length:
252
Material:
Rubber
Number of Pieces:
1 Piece
Number of Tools Included:
1
Portable:
Yes
Size:
21 ft
Type:
M48377021
UL Listed:
No
UPC:
045242615513
Weight:
21.55
Width:
1