MX FUEL 24 FLOAT PAN
MX FUEL 24 FLOAT PAN
Product Details
Product Details
- Float a larger area than combination blades or float shoes
- Designed with heavy duty steel
- For use with the MX FUEL™ 24" Walk-Behind Edging Trowel
- Designed with a 90-degree lip allowing the operator to get right next to an edge
- 1 year limited warranty on manufacturer's defect
Documents
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 24
- Fitting Size 1:
- 24
- Fitting Sizes:
- 24 in
- Length:
- 24
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Portable:
- Yes
- Power Source:
- Manual
- Product Type:
- Float Pan
- Type:
- M48372424
- UL Listed:
- No
- UPC:
- 045242855582