MX FUEL 4-PACK COMBINATION BLADES (8 X 14)
MX FUEL 4-PACK COMBINATION BLADES (8 X 14)
Product Details
Product Details
- Used to float and finish concrete slabs
- Designed with heavy duty steel
- For use with the MX FUEL™ 36" Walk-Behind Trowel
- Package includes 4 blades
- Includes the hardware for installation
- 1 year limited warranty on manufacturer's defect
Documents
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 14
- Length:
- 14
- Material:
- Steel
- Number of Pieces:
- 4 Piece
- Portable:
- Yes
- Power Source:
- Manual
- Product Type:
- Blade
- Type:
- M48373608
- UL Listed:
- No
- UPC:
- 045242855728