This product requires certification to purchase.

MX Fuel Breaker

Milwaukee®

MX Fuel Breaker

  • Fast #
  • Part #MMXF3681XC
  • Item #10399938
  • Manufacturer Part #MXF368-1XC
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel Breaker

  • Fast #
  • Part #MMXF3681XC
  • Item #10399938
  • Manufacturer Part #MXF368-1XC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Limits excess vibration and provides a comfortable grip while operating
  • Demolishes the most concrete per unit of time while maintaining the lowest vibration in class
  • Lightest weight breaker in class
  • Can break 2 tons of material per battery charge with MX FUEL XC Battery
  • Delivers harder hitting performance with less vibration and weight
  • Provides light at the chisel point in dark applications
  • For easier transportation and maneuvering throughout the job site
  • Maximum durability for the most demanding demo applications
  • ONE-KEY™ Compatible: Ability to Track and Manage tools for increased productivity and investment protection
  • 4.9m/s² Vibration
  • Requires Certification

Specifications

Length:
32-1/5
Product Type:
Concrete Breaker
Type:
MMXF3681XC
UPC:
045242537402