This product requires certification to purchase.

Cordless Cut-Off Saw Tool Kit

Milwaukee®

MX Fuel™ Cordless Cut-Off Saw Tool Kit

  • Fast #
  • Part #MMXF3141XC
  • Item #8077375
  • Manufacturer Part #MXF314-1XC
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel™ Cordless Cut-Off Saw Tool Kit

  • Fast #
  • Part #MMXF3141XC
  • Item #8077375
  • Manufacturer Part #MXF314-1XC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kit includes: (1) MX FUEL™ 14” cut off saw, (1) MX FUEL™ XC battery, (1) charger and (1) contractor bag
  • No gas headaches
  • Fully compatible with the MX FUEL™ equipment system
  • Push button activation
  • 5 in. cut depth
  • No emissions
  • Requires Certification

Documents


Specifications

Application:
Cutting
Arbor Hole Size:
20 mm
Bare Tool or Kit:
Tool Kit
Battery Type:
REDLITHIUM
Collection:
MX Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Cutting Capacity:
5 in
Diameter:
14 in
Handle Type:
Rear
Height:
13-93/100 in
Power Source:
Battery
RPM:
5350
Saw Type:
Cut-Off
UL Listed:
No
UPC:
045242534029
Weight:
32.1 lb
Width:
12 in