This product requires certification to purchase.

Core Rig with Stand Kit

Milwaukee®

MX Fuel™ Core Rig with Stand Kit

  • Fast #
  • Part #MMXF3022HD
  • Item #10089934
  • Manufacturer Part #MXF302-2HD
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel™ Core Rig with Stand Kit

  • Fast #
  • Part #MMXF3022HD
  • Item #10089934
  • Manufacturer Part #MXF302-2HD
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Power to core up to 14” holes in reinforced concrete
  • Easiest coring anywhere
  • Four 10” holes per charge
  • Quick unthreading with onboard bit removal device
  • 3-piece modularity for easy set up and transportation on the jobsite
  • Pressure gauge & LED level for more efficient coring
  • Hole start function for precise placement of larger holes
  • Hole center indicator
  • Compatible with ONE-KEY™ to track and manage
  • 2-year equipment warranty & 2-year battery warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
MX FUEL™
Collection:
MX Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
12-2/5
Height:
44-2/5
Length:
33-3/10
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
RPM:
2200
Tool Type:
Core Rig
Type:
MMXF3022HD
UPC:
045242751525
Volts:
72V
Weight:
109.5
Width:
12-2/5