This product requires certification to purchase.

MX FUEL HIGH CYCLE CONCRETE VIBRATOR KIT

Milwaukee®

MX FUEL HIGH CYCLE CONCRETE VIBRATOR KIT

  • Fast #
  • Part #MMXF3722XC
  • Item #11452110
  • Manufacturer Part #MXF372-2XC
4 out of 5 Customer Rating
Brand image
Milwaukee®

MX FUEL HIGH CYCLE CONCRETE VIBRATOR KIT

  • Fast #
  • Part #MMXF3722XC
  • Item #11452110
  • Manufacturer Part #MXF372-2XC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Most Powerful, Most Consistent Consolidation
  • Fastest Setup
  • 130 yds³ Per Charge, w/ 7' Whip / 1.75" Head
  • 11,500 VPM in the Stiffest Concrete; Consistently Sustains Above 10,000 VPM
  • Only compatible with MX FUEL™ High Cycle Concrete Vibrator Whips w/ Heads sold separately
  • Instant Power w/ Push Button Start
  • Easier to use with Wireless Remote
  • Includes: (1) MX FUEL™ High Cycle Concrete Vibrator, (2) MX FUEL™ REDLITHIUM™ 8.0 Batteries, (1) MX FUEL™ Supercharger and Remote
  • 45-minute charge time with the MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 on the MX FUEL™ Super Charger
  • 2-year equipment warranty & 2-year battery warranty
  • Requires Certification

Specifications

Length:
11-3/5
Product Type:
High Cycle Vibrator
Type:
MMXF3722XC
UPC:
045242822430