This product requires certification to purchase.

REDLITHIUM™ Battery Charger

Milwaukee®

MX Fuel™ REDLITHIUM™ Battery Charger

  • Fast #
  • Part #MMXFC
  • Item #8088191
  • Manufacturer Part #MXFC
5 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel™ REDLITHIUM™ Battery Charger

  • Fast #
  • Part #MMXFC
  • Item #8088191
  • Manufacturer Part #MXFC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Charges all MX Fuel™ batteries
  • Charges MX Fuel™ REDLITHIUM™ XC406 battery in 90 minutes
  • Charges MX Fuel™ REDLITHIUM™ CP203 battery in 45 minutes
  • REDLINK™ intelligence: Optimizes charge rates based on battery type and temperature providing the best combinations of charge time and pack lifespan
  • Internal fan: Maximizes charger performance and lifespan
  • On-board charge indicator
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
72V
Battery Type:
Li-ion (Lithium-ion)
Collection:
MX Fuel™
Color Finish Name:
Red, Black
ETL Listed:
No
GSA Approved:
No
Height:
4-23/25
Length:
16-9/20
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Battery Charger
UL Listed:
No
UPC:
045242533954
Volts:
72V
Weight:
6.23
Width:
7-7/20