This product requires certification to purchase.

MX FUEL PORTBL BATRY EXT

Milwaukee®

MX Fuel™ MX FUEL PORTBL BATRY EXT

  • Fast #
  • Part #MMXF0100
  • Item #10361076
  • Manufacturer Part #MXF010-0
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel™ MX FUEL PORTBL BATRY EXT

  • Fast #
  • Part #MMXF0100
  • Item #10361076
  • Manufacturer Part #MXF010-0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lighter Tool Weight, Less Fatigue
  • Maintains Peak Performance
  • Fits All MX FUEL™ Batteries
  • Up to 45% less MX FUEL™ Equipment weight
  • Backpack Harness and integrated carrying handle for easy transport
  • 8’ Tether Adapter fits all MX FUEL™ Equipment
  • Easily remove Backpack Harness for stationary use
  • Includes 8’ Tether Adapter (1008)
  • Includes Backpack Harness Kit (1000)
  • 2 Year Equipment Warranty
  • Requires Certification

Documents


Specifications

Application:
Equipment
Battery Type:
Li-ion (Lithium-ion)
Collection:
MX Fuel™
Color Finish Name:
Red, Black
Height:
16-7/10
Length:
8-1/10
Material:
Plastic, Glass Filled Nylon
Number of Pieces:
3 Piece
Number of Tools Included:
1
Portable:
Yes
Power Source:
Battery
Product Type:
Battery, Accessory
Tool Type:
Battery, Backpack
Type:
MMXF0100
UL Listed:
Yes
UPC:
045242841332
Weight:
12.25
Width:
10-1/2