This product requires certification to purchase.

MX FUEL RAPID CHARGER

Milwaukee®

MX Fuel™ MX FUEL RAPID CHARGER

  • Fast #
  • Part #MMXFRC
  • Item #11641706
  • Manufacturer Part #MXFRC
5 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel™ MX FUEL RAPID CHARGER

  • Fast #
  • Part #MMXFRC
  • Item #11641706
  • Manufacturer Part #MXFRC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Faster charging for increased productivity. ?
  • Charger allows for easy carry in a lightweight, compact size. ?
  • COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. Active cooling feature works with batteries that have COOL-CYCLE™ capability.?
  • Charge MX FUEL™ REDLITHIUM™ FORGE™ HD12.0 in 100 Minutes?.
  • Charge MX FUEL™ REDLITHIUM™ FORGE™ XC8.0 in 65 Minutes?.
  • Charge MX FUEL™ REDLITHIUM™XC6.0 in 50 Minutes?.
  • Compatible with all MX FUEL ™ Batteries?.
  • REDLINK™ Intelligence: Charger communicates with the battery pack to ensure optimized performance and maximize runtime?.
  • Integrated carrying handle?.
  • Cord wrap feature to maximize organization. ?
  • Requires Certification

Specifications

Battery Size:
72V
Battery Type:
Li-ion (Lithium-ion)
Collection:
MX Fuel™
Color Finish Name:
Black, Red
Height:
5
Length:
12-1/5
Material:
Thermoplastic
Tool Type:
Rapid Charger
Type:
MMXFRC
UL Listed:
Yes
UPC:
045242845576
Volts:
72V
Weight:
5.21
Width:
8-3/5