MX FUEL VIBRATORY SCREED
MX FUEL MX FUEL VIBRATORY SCREED
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Power to pull 16' bar
- No Pull Start, No Gas, No Engine Maintenance
- 2 hours per charge w/ 12' bar
- Accepts 4' - 16' bars on one motor
- Compatible with MBW screed bars
- Instant Power w/ Push Button Start
- Clamp design for easy bar attachment and removal
- Consistent Starts, Most Reliable Pours
- Compatible with ONE-KEY™ to Track and Manage
- 2 Year Equipment Warranty & 2 Year Battery Warranty
Specifications
- Collection:
- MX FUEL
- Tool Type:
- Vibratory Screed
- Type:
- MMXF3812CP
- UPC:
- 045242615414