This product requires certification to purchase.

NPT PIPE THREADING DIE HEAD W/ MICRO-ADJUST

Milwaukee®

MX Fuel™ NPT PIPE THREADING DIE HEAD W/ MICRO-ADJUST

  • Fast #
  • Part #M49165100
  • Item #10060724
  • Manufacturer Part #49-16-5100
5 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel™ NPT PIPE THREADING DIE HEAD W/ MICRO-ADJUST

  • Fast #
  • Part #M49165100
  • Item #10060724
  • Manufacturer Part #49-16-5100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Micro-Adjust enables the easiest, most controlled die adjustments
  • For use in the MX FUEL™ Pipe Threading Machine
  • Auto-Release for consistent thread lengths
  • Compatible with RIDGID® 300 and 535 machines
  • Dies sold separately
  • Compatible with RIDGID®, REED®, and WHEELER REX® dies
  • Requires Certification

Documents


Specifications

Application:
Threading
Brand Model Compatibility:
MXF512, RIGID® 300, RIGID® 300C, RIGID® 535
Collection:
MX Fuel™
Color Finish Category:
Greys
Color Finish Name:
Metallic
Fits Pipe Size:
2 in
Height:
9
Length:
10
Material:
Metal
Number of Tools Included:
1
Pipe Capacity:
2 in
Product Type:
Die
Tool Type:
Pipe Threading Die
Type:
M49165100
UPC:
045242771264
Weight:
10
Width:
3-1/2