This product requires certification to purchase.

REDLITHIUM™ Battery Charger

Milwaukee®

MX Fuel™ REDLITHIUM™ Battery Charger

  • Fast #
  • Part #MMXFC2XC
  • Item #9047692
  • Manufacturer Part #MXFC-2XC
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

MX Fuel™ REDLITHIUM™ Battery Charger

  • Fast #
  • Part #MMXFC2XC
  • Item #9047692
  • Manufacturer Part #MXFC-2XC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All MX FUEL™ Batteries fit all MX FUEL™ Equipment
  • Capable of charging in 90 minutes
  • REDLINK™ Intelligence: Optimizes performance, compatibility, and battery lifespan
  • 5X More Protective Rubber Overmold in Impact Zones
  • Onboard fuel gauge displays remaining charge
  • ONE-KEY™ Compatible
  • Requires Certification

Documents


Specifications

AMP:
6
Automatic Shut-Off:
No
Battery Size:
72V
Battery Type:
Li-ion (Lithium-ion)
Brand Model Compatibility:
MX FUEL™ Equipment
Collection:
MX Fuel™
Color Finish Name:
Black, Red
ETL Listed:
No
GSA Approved:
No
Height:
4-1/10
Length:
10-3/5
Material:
Plastic, Rubber
Number of Batteries Charged at Once:
1
Number of Tools Included:
2
Portable:
Yes
Tool Type:
Battery, Battery Charger
UL Listed:
No
UPC:
045242607129
Volts:
72V
Weight:
10.6
Width:
7-1/10