REDLITHIUM™ FORGE™ HD12.0 BATTERY PACK
MX Fuel™ REDLITHIUM™ FORGE™ HD12.0 BATTERY PACK
Package Quantity Info:
Each: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2X more runtime vs. MX FUEL™ REDLITHIUM™ XC406 (XC6.0)
- 65 minute charge with the MX FUEL™ Super Charger
- COOL-CYCLE™ Active Cooling System is capable of providing high-speed cooling ?for less downtime
- Longest life for the most recharges and best performance over the life of the pack ?
- REDLITHIUM™ FORGE™ provides the most power, fastest charging, and longest life batteries within REDLITHIUM™
- Compatible with all MX FUEL™ equipment and chargers
- Best protection from jobsite, weather, and environmental conditions ?
- Upgraded venting design for max airflow from COOL-CYCLE™ capable chargers
- Active cooling feature works with chargers that have COOL-CYCLE™ capability ?
- ONE-KEY™ compatible: Ability to customize, track, and manage tools for increased productivity and protection of users investment
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Battery Size:
- 72V
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- No
- Collection:
- MX Fuel™
- Color Finish Name:
- Red, Black
- Depth:
- 10-7/10 in
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 4-57/100 in
- Length:
- 10-7/10 in
- Material:
- Plastic
- Number of Batteries Charged at Once:
- 1
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Battery
- UL Listed:
- Yes
- UPC:
- 045242742318
- Volts:
- 72V
- Weight:
- 13.5 lb
- Width:
- 7-1/10 in