ROCKET™ Dual Power Compact Tower Light
MX Fuel™ ROCKET™ Dual Power Compact Tower Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15,000 Lumens for Task and Area Lighting
- Over 2,300 ft² of Coverage at 0.5+ ft-c
- Compatible with PACKOUT™ Modular Storage System for Easy Transport On & Off the Jobsite
- Compact Size and Weight Delivers Maximum Portability
- 7 Foot Mast Deploys in Seconds
- IP56: Water & Dust Protection
- Dual Power: Powered by MX FUEL™ or Extension Cord
- 2 Deployable Outriggers for Increased Stability
- Oversized Carry Handle for Easier Carrying
- MX FUEL™ Battery is Protected in a Lockable and Sealed Compartment
Documents
Specifications
- AMP:
- 2.1
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- MX Fuel™
- Color Finish Name:
- Black, Red
- Depth:
- 28-1/2
- Diameter:
- 28-1/2
- Height:
- 20
- Length:
- 28-1/2
- Light Bulb Type:
- LED
- Lumens:
- 15000
- Material:
- Metal, Plastic
- Number Of Hours:
- 10
- Number of Lights:
- 54
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Tower Light
- Type:
- MMXF0401XC
- UL Listed:
- Yes
- UPC:
- 045242631360
- Volts:
- 72V
- Watts:
- 432
- Weight:
- 49.5
- Width:
- 12