This product requires certification to purchase.

1-1/16 x 45/64 in. SDS-Max Masonry Drill Bit 1-Piece

Milwaukee®

MX4™ 1-1/16 x 45/64 in. SDS-Max Masonry Drill Bit 1-Piece

  • Fast #
  • Part #M48203958
  • Item #903341
  • Manufacturer Part #48-20-3958
5 out of 5 Customer Rating
Brand image
Milwaukee®

MX4™ 1-1/16 x 45/64 in. SDS-Max Masonry Drill Bit 1-Piece

  • Fast #
  • Part #M48203958
  • Item #903341
  • Manufacturer Part #48-20-3958
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Solid head carbide delivers up to 5x longer life in concrete with rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
  • Optimized flutes remove dust faster reducing heat & delivering up to 15% more holes per battery charge
  • Meets ANSI B212.15 to fit common anchors
  • Ideal for concrete with rebar and masonry
  • Rebar guards for maximum durability in hard aggregate and rebar
  • 4-cutter design prevents lock-up in rebar, reducing downtime
  • German made
  • Wear Mark Indicators to show end of life and when bit no longer meets the ANSI requirement
  • Fits all SDS-MAX rotary hammers
  • Requires Certification

Documents


Specifications

Application:
Concrete
Bit Diameter(s) (In):
1-1/16 in
Collection:
MX4™
Drill Bit Type:
Masonry
Drilling Depth (in):
18 in
Length:
23
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
45/64
Shank Style:
SDS-Max
UPC:
045242102235