1-1/2 in. SDS-Max® Percussion (1 Piece)
1-1/2 in. SDS-Max® Percussion (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 384-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid head carbide delivers up to 5X longer life in concrete with rebar
- Rebar guards for increased durability in hard aggregate and rebar
- Sharp centering tip for exact spot drilling in concrete and metal decking
- Lock-up
- Variable flutes for up to 15% more holes per battery charge
- German made
- Meets ANSI B212.15 to fit common anchors
- Wear mark Indicators to show end of life and when bit no longer meets the ANSI requirement
- Ideal for concrete with rebar and masonry
- Fits all SDS-MAX rotary hammers
Documents
Specifications
- Application:
- Concrete, Masonry
- Bit Diameter(s) (In):
- 1-1/2 in
- Bit Length:
- 23
- Bit Sizes:
- 1-1/2 in
- Diameter:
- 1-1/2 in
- Drill Bit Type:
- Percussion
- Drilling Depth (in):
- 18 in
- Height:
- 1-1/2 in
- Length:
- 23 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 2-1/2 in
- Shank Style:
- SDS-Max
- Tool Type:
- Masonry Drill Bit
- UL Listed:
- No
- UPC:
- 045242102327
- Weight:
- 63.82 lb
- Width:
- 1-1/2 in