1-1/8 x 1-1/8 x 25/64 in. SDS-Plus Masonry 1 Piece
MX4™ 1-1/8 x 1-1/8 x 25/64 in. SDS-Plus Masonry 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-Cutter tip design for up to 4x longer life in rebar
- Rebar guards for increased durability in hard aggregate and rebar
- Variable flutes for up to 20% more holes per battery charge in cordless rotary hammers
- Breaker points for increased drilling speeds
- Reinforced flutes to avoid bit breakage
- Centering tip for exact spot drilling
- Wear mark indicators to indicate end of life
- ANSI specified to fit common anchors
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1-1/8 in
- Bit Sizes:
- 1-1/8 in
- Collection:
- MX4™
- Color Finish Name:
- Silver
- Depth:
- 1-1/8
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 16 in
- Height:
- 18
- Length:
- 1-1/8
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 25/64
- Shank Style:
- SDS-Plus
- Tool Type:
- Bit
- UPC:
- 045242111602
- Weight:
- 2.25
- Width:
- 1-1/8