This product requires certification to purchase.

1 x 1 x 1 in. SDS-Max® Percussion

Milwaukee®

MX4™ 1 x 1 x 1 in. SDS-Max® Percussion

  • Fast #
  • Part #M48203952
  • Item #919721
  • Manufacturer Part #48-20-3952
5 out of 5 Customer Rating
Brand image
Milwaukee®

MX4™ 1 x 1 x 1 in. SDS-Max® Percussion

  • Fast #
  • Part #M48203952
  • Item #919721
  • Manufacturer Part #48-20-3952
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Breaker points for up to 20% faster drilling speeds
  • Rebar guards for increased DuraGuard in hard aggregate and rebar
  • Variable flutes for up to 15% more holes per battery charge
  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
  • Centering tip of exact spot drilling
  • ANSI specified to fit common anchors
  • Requires Certification

Documents


Specifications

Application:
Concrete, Masonry
Bit Diameter(s) (In):
1 in
Collection:
MX4™
Color Finish Name:
Silver
Drill Bit Type:
Percussion
Drilling Depth (in):
8 in
Height:
1
Length:
13
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
SDS-Max®
Tool Type:
Hammer Drill Bit
UL Listed:
No
UPC:
045242102198
Weight:
1.415
Width:
1