This product requires certification to purchase.

1/2 x 1/2 x 25/64 in. SDS-Plus Masonry Cutter Drill Bit

Milwaukee®

MX4™ 1/2 x 1/2 x 25/64 in. SDS-Plus Masonry Cutter Drill Bit

  • Fast #
  • Part #M48207971
  • Item #4159521
  • Manufacturer Part #48-20-7971
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

MX4™ 1/2 x 1/2 x 25/64 in. SDS-Plus Masonry Cutter Drill Bit

  • Fast #
  • Part #M48207971
  • Item #4159521
  • Manufacturer Part #48-20-7971
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, NV
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4-cutter, solid carbide tip for up to 3X life in rebar
  • Drills more accurate holes for anchoring applications
  • Centering tip for accurate hole placement
  • Won't lock up in rebar
  • Requires Certification

Specifications

Application:
Concrete, Masonry, Reinforced Concrete
Bit Diameter(s) (In):
1/2 in
Bit Length:
6
Bit Sizes:
1/2 in
Collection:
MX4™
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Drilling Depth (in):
4 in
Height:
8 in
Length:
1/2 in
Magnetic:
No
Material:
Carbide
Number of Tools Included:
1
Shank Size:
25/64 in
Shank Style:
SDS-Plus
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045242189359
Weight:
1/5 lb